• The item cannot be ordered due to missing prices.

Grinding and inspection vice with threaded spindle, Jaw width A: 70mm

Article no.: 363250 70

Select article variation and quantity

Jaw width A (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width A 70 mm
maximum clamping range b 80 mm
Jaw height C 30 mm
Overall length a 160 mm
Overall width B 70 mm
Base body height G 32 mm
Weight 3 kg
Type of product Checking vice

Identification numbers & Classifications

Article number 363250 70
EAN / GTIN 4045197295804
Manufacturer number 363250 70

Description

Version:

Ground Vee grooves.
All-steel, through hardened and precision ground all round for 4-face machining.
With threaded spindle. With horizontal Vee groove.

Application:

For machining and inspection true to gauge.

Accuracy:

Within 0.005 mm / 100 mm.

Supplied with:

Sturdy case.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart