{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw width A | 120 mm | |
maximum clamping range b | 140 mm | |
Jaw height C | 40 mm | |
Overall length a | 255 mm | |
Overall width B | 120 mm | |
Base body height G | 55 mm | |
Weight | 13.9 kg | |
Type of product | Checking vice |
Article number | 363250 120 | |
EAN / GTIN | 4067263239581 | |
Manufacturer number | 363250 120 |