• The item cannot be ordered due to missing prices.

Interchangeable insert for magnetic gripper, PA 160/20 mm

Article no.: 358716 160/20

Select article variation and quantity

⌀ / height (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ⌀ D1 160 mm
    ⌀ D2 130 mm
    Height H1 20 mm
    Height H2 7 mm
    Type of product Magnetic gripper

    Identification numbers & Classifications

    Article number 358716 160/20
    EAN / GTIN 4062406241841
    Manufacturer number 358716 160/20

    Description

    Version:

    Exchangeable plates in polyamide PA6.

    Application:

    Introduction of the matching contour of the finished workpiece for close-fitting parting off (max. 50 rpm) and transport of the component. Connection to the magnetic gripper by 4 screws.

    Note:

    The exchangeable plates can also be made in-house. As well as the introduction of workpiece geometries for machining, additive printing processes can also be used.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart