• The item cannot be ordered due to missing prices.

Interchangeable insert for magnetic gripper, PA, ⌀ / height: 120/20mm

Article no.: 358716 120/20

Select article variation and quantity

⌀ / height (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ D1 120 mm
⌀ D2 90 mm
Height H1 20 mm
Height H2 7 mm
Type of product Magnetic gripper

Identification numbers & Classifications

Article number 358716 120/20
EAN / GTIN 4062406241827
Manufacturer number 358716 120/20

Description

Version:

Exchangeable plates in polyamide PA6.

Application:

Introduction of the matching contour of the finished workpiece for close-fitting parting off (max. 50 rpm) and transport of the component. Connection to the magnetic gripper by 4 screws.

Note:

The exchangeable plates can also be made in-house. As well as the introduction of workpiece geometries for machining, additive printing processes can also be used.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart