• The item cannot be ordered due to missing prices.

Morse taper clamping sleeve for taps 4/25

Article no.: 345000 4/25

Select article variation and quantity

MT/⌀ Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for shank ⌀ 25 mm
    for shank □ 20 mm
    Type of product Clamping sleeve

    Identification numbers & Classifications

    Article number 345000 4/25
    EAN / GTIN 4045197311856

    Description

    Version:

    Through hardened, bore and external taper ground.

    Application:

    For mounting parallel shank taps and reamers with square drive.

    Standard:

    DIN 6328

    Cutting data:

    For fitting into adjustable adapters angle heads, quick-change tapping collets, and multi-spindle machines where the spindles are close together.

    Note:

    Not suitable for milling work!

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart