• The item cannot be ordered due to missing prices.

Morse taper clamping sleeve for taps, MT/⌀: 2/11

Article no.: 345000 2/11

Select article variation and quantity

MT/⌀ Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for shank ⌀ 11 mm
for shank □ 9 mm
Type of product Clamping sleeve

Identification numbers & Classifications

Article number 345000 2/11
EAN / GTIN 4045197311702

Description

Version:

Through hardened, bore and external taper ground.

Application:

For mounting parallel shank taps and reamers with square drive.

Standard:

DIN 6328

Cutting data:

For fitting into adjustable adapters angle heads, quick-change tapping collets, and multi-spindle machines where the spindles are close together.

Note:

Not suitable for milling work!

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart