{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Morse taper | MK5 | |
Body ⌀ D | 88.5 mm | |
Reach B | 129 mm | |
largest centre point ⌀ 60° A | 40 mm | |
maximum radial run-out | 0.005 mm | |
for workpiece weight | 2,000 kg | |
Type of product | Centring drill |
Article number | 320660 5 | |
EAN / GTIN | 4019208014364 | |
Manufacturer number | 042843 |
This article |
Recommendations |
||
---|---|---|---|
Revolving lathe centre 60°, Morse taper: 5 |
|||
for workpiece weight | 2,000 kg | 2,000 kg | 2,000 kg |
Body ⌀ D | 88.5 mm | 78 mm | 96 mm |
maximum radial run-out | 0.005 mm | 0.005 mm | 0.005 mm |
Morse taper | MK5 | MK5 | MK5 |
Reach B | 129 mm | 118 mm | 134 mm |
largest centre point ⌀ 60° A | 40 mm | 32 mm | |
Type of product | Centring drill | Centring drill | Centring drill |