{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Morse taper | MT2 | |
Body ⌀ D | 43 mm | |
Reach B | 65 mm | |
largest centre point ⌀ 60° A | 20 mm | |
maximum radial run-out | 0.005 mm | |
for workpiece weight | 200 kg | |
Type of product | Centring drill |
Article number | 320660 2 | |
EAN / GTIN | 4019208014388 | |
Manufacturer number | 043115 |
This article |
Recommendations |
||
---|---|---|---|
Revolving lathe centre 60°, Morse taper: 2 |
|||
for workpiece weight | 200 kg | 200 kg | 200 kg |
Body ⌀ D | 43 mm | 32 mm | 45 mm |
maximum radial run-out | 0.005 mm | 0.005 mm | 0.005 mm |
Morse taper | MT2 | MT2 | MT2 |
Reach B | 65 mm | 64 mm | 76 mm |
largest centre point ⌀ 60° A | 20 mm | 15 mm | 20 mm |
Type of product | Centring drill | Centring drill | Centring drill |