• The item cannot be ordered due to missing prices.

Driven tool, axial 40-ER32

Article no.: 319965 40-ER32

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Adapter ER32
    VDI size 40
    Tool clamping ER32
    b1 85 mm
    x 102 mm
    x2 39.4 mm
    Cooling external
    maximum pressure 70 bar
    Type of product Driven tool

    Identification numbers & Classifications

    Article number 319965 40-ER32
    EAN / GTIN 4067263239871
    Manufacturer number 319965 40-ER32

    Description

    Version:

    For use on all DMG Gildemeister CTX CNC lathes with Sauter turret. Drive coupling DIN 5480. Clamping of tools in driven tool using ER collet with external nut or VARIA VX quick-change system under license from EWS. External cooling via innovative coolant management, internal cooling through the tool centrally through the spindle. Maximum speed 8000 rpm.
    Version IK – with ceramic seal set, pressures up to 70 bar, with full dry-run capability.
    Version IM – with internal clamping nut.
    For use on both disc and radial turrets. Ratio 1:1. Version with internal cooling (internal) max. 70 bar.

    Advantage:

    • Design optimised for weight and geometry.
    • Process reliability thanks to high-quality components, long working life.
    • Transmission of high torques.
    • 100% inspection – every driven tool undergoes a run-in program.
    • Through cooling: specially developed and patented seal.

    Application:

    As many machining steps as possible in one clamping set-up. Where space (available clamping positions) in the revolver is at a premium.

    Suitable for:

    DMG Gildemeister CTX. In some cases, Emco, Hardinge, Monforts, Scherer etc. with DIN 5480.

    Supplied with:

    Driven tool for collet: including clamping nut and hook spanner. Driven tool VARIA VX: including chuck key.

    Optional extras:

    Suitable inserts Varia VX No. 319802319888, ER quick-change adapters No. 319761319781, ER collets No. 308941 – 309878, ER clamping wrenches No. 309680309745. Torque screwdriver No. 211750 size 5.7.

    Note:

    • Other drive types (such as DIN 5482), ratios, dimensions, BMT etc. on request, see: www.hoffmann.ews-tools.com
    • IC tools (internal cooling) with dry-run capability, coolant filtering < 50 µm.
    • Recommendation: tighten VARIA VX version with a torque tool (max. 6 Nm).
    • For heavy-duty milling work, a variant with tapered roller bearings is recommended on request.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart