{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for ER | 32 mm | |
Standard | DIN 6499 D | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Overall length L | 23 mm | |
External ⌀ D | 50 mm | |
Thread | M40×1.5 | |
maximum tightening torque | 180 Nm | |
Type of product | Clamping nut |
Article number | 309610 32 | |
EAN / GTIN | 4045197291998 | |
Manufacturer number | 309610 32 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
ER clamping nut High Speed, for ER: 32 |
|||||
External ⌀ D | 50 mm | 50 mm | 50 mm | 51.8 mm | 40 mm |
for ER | 32 mm | 32 mm | 32 mm | 32 mm | 32 mm |
Overall length L | 23 mm | 23 mm | 23 mm | 26 mm | 17.5 mm |
Thread | M40×1.5 | M40×1.5 | M40×1.5 | M42×1 | M40×1.5 |
Standard | DIN 6499 D | DIN 6499 D | DIN 6499 D | DIN 6499 D | DIN 6499 D |
Type of product | Clamping nut | Clamping nut | Clamping nut | Clamping nut | Clamping nut |