• The item cannot be ordered due to missing prices.

VDI blanking plug Form Z2, ⌀ d1: 50Smm

Article no.: 319770 50S

Select article variation and quantity

⌀ d1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape Z
Shank ⌀ D1 50 mm
Material Steel
Colour code for VDI shanks VDI 50
Type of product Blanking plug

Identification numbers & Classifications

Article number 319770 50S
EAN / GTIN 2050001078018
Manufacturer number 319770 50S

Description

Standard:

DIN ISO 10889 / DIN 69880 / VDI 3425, sheet 2.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart