{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shape | Z | |
Shank ⌀ D1 | 16 mm | |
Material | Plastic, glass fibre reinforced | |
Colour code for VDI shanks | VDI 16 | |
Type of product | Blanking plug |
Article number | 319770 16K | |
EAN / GTIN | 2050001078025 |