• The item cannot be ordered due to missing prices.

Boring bar holder, PSC 50, Clamping range ⌀ D1: 8mm

Article no.: 318887 8

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 26623-2
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 8 mm
Adapter PSC 50
Arbor standard ISO 26623-2
Through-coolant yes
Overhang dimension A 70 mm
External ⌀ D 34 mm
L1 48 mm
Type of product Side lock arbor

Identification numbers & Classifications

Article number 318887 8
EAN / GTIN 2050001714664
Manufacturer number PS5.B08.K01.070

Description

Application:

For use on lathes and milling centres.
For mounting boring bars.

Note:

PSC clamping stud on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart