• The item cannot be ordered due to missing prices.

Boring bar holder 16 mm

Article no.: 318887 16

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 26623-2
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Clamping ⌀ D1 16 mm
    Adapter PSC 50
    Arbor standard ISO 26623-2
    Through-coolant yes
    Overhang dimension A 70 mm
    External ⌀ D 40 mm
    L1 48 mm
    Type of product Side lock arbor

    Identification numbers & Classifications

    Article number 318887 16
    EAN / GTIN 2050001714695
    Manufacturer number PS5.B16.K01.070

    Description

    Application:

    For use on lathes and milling centres.
    For mounting boring bars.

    Note:

    PSC clamping stud on request.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart