• The item cannot be ordered due to missing prices.

ET collet with radial compensation for tapping and reaming 4 mm

Article no.: 309445 4
  • Standard: Manufacturer’s standard

Product details

Technical Data

Nominal clamping ⌀ d 4 mm
Adapter ET 16
Standard Manufacturer’s standard
External ⌀ D 17 mm
Overall length L 29 mm
Axial compensation 0.1 mm
Radial compensation R thread tapping 0.3 mm
Radial compensation R reaming 0.05 mm
Type of product Collet

Identification numbers & Classifications

Article number 309445 4
EAN / GTIN 4045197782854
Manufacturer number 309445 4

Description

Version:

Hardened and ground.

Advantage:

The radial compensation allows correction of slight centring errors (for the required concentricity and thread or fit quality). Axial compensation of 0.1 mm.

Application:

For tapping and reaming on milling and turning centres.

Suitable for:

All standard ER collet chucks.

Note:

Clamps only the nominal ⌀. Not compatible with the CENTRO P precision ER collet chuck.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Nominal clamping ⌀ d (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart