{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 3 mm | |
Adapter | ET 16 | |
Standard | Manufacturer’s standard | |
External ⌀ D | 17 mm | |
Overall length L | 29 mm | |
Axial compensation | 0.1 mm | |
Radial compensation R thread tapping | 0.3 mm | |
Radial compensation R reaming | 0.05 mm | |
Type of product | Collet |
Article number | 309445 3 | |
EAN / GTIN | 4045197782830 | |
Manufacturer number | 309445 3 |