• The item cannot be ordered due to missing prices.

ER collet for machine taps with seal 22 mm

Article no.: 309419 22

Select article variation and quantity

Nominal clamping ⌀ d (mm) Unit price incl. VAT
  • Standard: ISO 15488-A
  • Concentricity: ≤ 10

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Nominal clamping ⌀ d 22 mm
    Adapter ER 40
    Standard ISO 15488-A
    Concentricity ≤ 10 µm
    Type 4716 E
    External ⌀ D 40.7 mm
    Overall length L 46 mm
    Type of product Collet

    Identification numbers & Classifications

    Article number 309419 22
    EAN / GTIN 2050001765468
    Manufacturer number 13827012200

    Description

    Version:

    With square socket drive for positive engagement of the tap.
    With sealing plugs for through coolant supply (up to 100 bar!).
    FAHRION® corrosion protection:
    • Collet completely coated, including the mating faces.
    • This increases the service life of the collet and ensures full functionality and precision.

    Suitable for:

    All standard ER collet chucks, FAHRION collets also for the Centro P precision ER collet chuck.

    Note:

    FAHRION® collets similar to ISO 15488-A.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    ER collet for machine taps with seal 22 mm

    ER collet for machine taps with seal 22 mm

    Adapter ER 40 ER 40
    External ⌀ D 40.7 41
    Overall length L 46 46
    Nominal clamping ⌀ d 22 22
    Standard ISO 15488-A ISO 15488-B
    Type 4716 E 472 E
    Type of product Collet Collet

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart