• The item cannot be ordered due to missing prices.

ER collet for machine taps with seal 18 mm

Article no.: 309419 18

Select article variation and quantity

Nominal clamping ⌀ d (mm) Unit price incl. VAT
  • Standard: ISO 15488-A
  • Concentricity: ≤ 10

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Nominal clamping ⌀ d 18 mm
    Adapter ER 40
    Standard ISO 15488-A
    Concentricity ≤ 10 µm
    Type 4716 E
    External ⌀ D 40.7 mm
    Overall length L 46 mm
    Type of product Collet

    Identification numbers & Classifications

    Article number 309419 18
    EAN / GTIN 2050001765444
    Manufacturer number 13827011800

    Description

    Version:

    With square socket drive for positive engagement of the tap.
    With sealing plugs for through coolant supply (up to 100 bar!).
    FAHRION® corrosion protection:
    • Collet completely coated, including the mating faces.
    • This increases the service life of the collet and ensures full functionality and precision.

    Suitable for:

    All standard ER collet chucks, FAHRION collets also for the Centro P precision ER collet chuck.

    Note:

    FAHRION® collets similar to ISO 15488-A.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart