{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread M | M16×90 | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Nut external ⌀ D | 32 mm | |
⌀ D2 | 30 mm | |
L1 | 70 mm | |
Type of product | Threaded copy mill arbor accessories |
Article number | 301392 M16X90 | |
Manufacturer number | 301392 M16X90 |