{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for ER | 16 mm | |
Standard | DIN 6499 D | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Overall length L | 18 mm | |
External ⌀ D | 32 mm | |
Thread | M22×1.5 | |
maximum tightening torque | 80 Nm | |
Type of product | Clamping nut |
Article number | 309612 16 | |
EAN / GTIN | 4045197645678 | |
Manufacturer number | 309612 16 |
This article |
Recommendations |
||
---|---|---|---|
ER plain bearing clamping nut, for ER: 16
on request
In stock
25 pieces in stock
US $ 60.51
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
535 pieces in stock
US $ 32.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
285 pieces in stock
US $ 57.00
plus VAT at the current rate
Prices plus delivery costs
|
|
External ⌀ D | 32 mm | 28 mm | 28 mm |
for ER | 16 mm | 16 mm | 16 mm |
Overall length L | 18 mm | 18 mm | 18 mm |
Thread | M22×1.5 | M22 ×1.5 | M22×1.5 |
Standard | DIN 6499 D | DIN 6499 D | DIN 6499 D |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 6.3 at 15,000 rpm | G 2.5 at 25,000 rpm |
Type of product | Clamping nut | Clamping nut | Clamping nut |