This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Combination face mill adapter Form A, SK 50 A = 100, Spigot ⌀ d1: 27mm

Article no.: 300980 27

Select article variation and quantity

Spigot ⌀ d1 (mm) Unit price incl. VAT
  • Standard: DIN 6358
  • Arbor standard: ISO 7388-1
  • Shape: A
  • Balance quality G at rotational speed: G 6.3 at 15,000 rpm
  • Concentricity: ≤ 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Spigot ⌀ d1 27 mm
Adapter SK 50 A = 100
Standard DIN 6358
Arbor standard ISO 7388-1
Shape A
Balance quality G at rotational speed G 6.3 at 15,000 rpm
Concentricity ≤ 6 µm
Machining strategy HPC
Overhang dimension A 100 mm
External ⌀ D 48 mm
Milling mandrel length L3 with drive ring 21 mm
Milling mandrel length L4 33 mm
Spare milling cutter lock screw No. 309860 / 309861 27
Spare drive ring No. 309870 27
Suitable toggle spanner No. 309840 27
Type of product Milling cutter spigot

Identification numbers & Classifications

Article number 300980 27
Manufacturer number 300980 27

Description

Version:

Taper shank, spigot, and all contact surfaces are ground at the collar. With Balluff/RFID chip bore.

Application:

  • With drive key for mills with longitudinal keyway, e. g. DIN 841.
  • With face mill drive ring for face mills with cross keyway, DIN 1880 and cutter heads to DIN 1830.

Supplied with:

Drive key, face mill drive ring, and lock screw.

Optional extras:

Pull studs (PS) No. 308600; 308806, PS wrenches No. 308820; 308835, Toggle spanner No. 309840.

Note:

Internal cooling available only with suitable tightening screw No. 309861.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart