This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Combination face mill adapter Form A 22 mm

Article no.: 300980 22

Select article variation and quantity

Spigot ⌀ d1 (mm) Unit price incl. VAT
  • Standard: DIN 6358
  • Arbor standard: ISO 7388-1
  • Shape: A
  • Balance quality G at rotational speed: G 6.3 at 15,000 rpm
  • Concentricity: ≤ 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Spigot ⌀ d1 22 mm
Adapter SK 50 A = 100
Standard DIN 6358
Arbor standard ISO 7388-1
Shape A
Balance quality G at rotational speed G 6.3 at 15,000 rpm
Concentricity ≤ 6 µm
Machining strategy HPC
Overhang dimension A 100 mm
External ⌀ D 40 mm
Milling mandrel length L3 with drive ring 19 mm
Milling mandrel length L4 31 mm
Spare milling cutter lock screw No. 309860 / 309861 22
Spare drive ring No. 309870 22
Suitable toggle spanner No. 309840 22
Type of product Milling cutter spigot

Identification numbers & Classifications

Article number 300980 22
Manufacturer number 300980 22

Description

Version:

Taper shank, spigot, and all contact surfaces are ground at the collar. With Balluff/RFID chip bore.

Application:

  • With drive key for mills with longitudinal keyway, e. g. DIN 841.
  • With face mill drive ring for face mills with cross keyway, DIN 1880 and cutter heads to DIN 1830.

Supplied with:

Drive key, face mill drive ring, and lock screw.

Optional extras:

Pull studs (PS) No. 308600; 308806, PS wrenches No. 308820; 308835, Toggle spanner No. 309840.

Note:

Internal cooling available only with suitable tightening screw No. 309861.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart