• The item cannot be ordered due to missing prices.

Eccentric bush 32L mm

Article no.: 290392 32L

Select article variation and quantity

⌀D3 H7 (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ⌀ D2 48 mm
    L1 85 mm
    L2 70 mm
    for ⌀ Ds 25 mm
    Type of product Eccentric bush

    Identification numbers & Classifications

    Article number 290392 32L
    EAN / GTIN 4045197997210
    Manufacturer number 290392 32L

    Description

    Version:

    With adjustment range from a maximum of ± 0.5 mm.
    A graduation on the scale corresponds to 0.03 mm.

    Application:

    For fine adjustment of groove slotting toolholders and profile slotting toolholders on lathes without a Y axis.

    Suitable for:

    Keyway broaching and profile slotting toolholders No. 290330290359.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart