{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ D2 | 48 mm | |
L1 | 65 mm | |
L2 | 50 mm | |
for ⌀ Ds | 25 mm | |
Type of product | Eccentric bush |
Article number | 290392 32 | |
EAN / GTIN | 4045197997203 | |
Manufacturer number | 290392 32 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |