{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Eco | |
Shank ⌀ Ds | 25 mm | |
Application type | right-hand | |
Through-coolant | yes | |
Centre offset L3 | 15 mm | |
Overall length L | 200 mm | |
Screw | 279815 9 | |
Type of product | Boring bar |
Article number | 273850 25 | |
EAN / GTIN | 4045197517494 | |
Manufacturer number | 273850 25 |