{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Eco | |
Groove width w | 5 mm | |
Application type | right-hand | |
Through-coolant | yes | |
Grooving depth tmax | 25 mm | |
Functional width L4 | 21.5 mm | |
Head length L1 | 40.5 mm | |
Shank width b | 20 mm | |
Overall length L | 102.5 mm | |
Screw | 279815 7 (TX30; 8 Nm) | |
axial grooving possible | no | |
Type of product | Boring bar |
Article number | 273830 20/5 | |
EAN / GTIN | 4045197576224 | |
Manufacturer number | 273830 20/5 |
This article |
Recommendations |
||
---|---|---|---|
Eco grooving toolholder 20/5 mm |
|||
axial grooving possible | no | yes | yes |
Overall length L | 102.5 | 125 | 125 |
Through-coolant | yes | no | no |
Head length L1 | 40.5 | 38 | 43 |
Groove width w | 5 | 5 | 5 |
Application type | right-hand | right-hand | right-hand |
Type of product | Boring bar | Boring bar | Boring bar |