• The item cannot be ordered due to missing prices.

Grooving toolholder, right-hand, Shank width / groove width w: 20/5mm

Article no.: 273755 20/5

Select article variation and quantity

Shank width / groove width w (mm) Unit price incl. VAT

Availability

  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Groove width w 5 mm
Application type right-hand
Through-coolant no
Grooving depth tmax 25 mm
Functional width L4 21.5 mm
Head length L1 43 mm
Shank width b 20 mm
Overall length L 125 mm
Screw 279815 7 (TX30; 8 Nm)
axial grooving possible yes
Type of product Boring bar

Identification & Classification

Article number 273755 20/5
EAN / GTIN 4045197484925
Manufacturer number 273755 20/5
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Made of high-tensile tool steel (> 1300 N/mm2). In conjunction with the convex insert clamping, the system achieves very high resistance to axial and radial cutting forces and thereby significantly increases the surface quality and productivity.

Note:

From groove width 6 mm at tmax (5×groove width), the second cutter comes into contact with the workpiece. This can lead to scoring. Reliably free of scoring up to t = 24.5 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart