• The item cannot be ordered due to missing prices.

Grooving toolholder, right-hand, Shank / groove width w: 32/5mm

Article no.: 273750 32/5

Select article variation and quantity

Shank / groove width w (mm) Unit price incl. VAT
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Groove width w 5 mm
Application type right-hand
Through-coolant no
Grooving depth tmax 15 mm
Functional width L4 26.5 mm
Head length L1 38 mm
Shank width b 32 mm
Overall length L 170 mm
Screw 279815 7 (TX30; 8 Nm)
axial grooving possible yes
Type of product Boring bar

Identification numbers & Classifications

Article number 273750 32/5
EAN / GTIN 4045197531520
Manufacturer number 273750 32/5

Description

Version:

Made of high-tensile tool steel (> 1300 N/mm2). In conjunction with the convex insert clamping, the system achieves very high resistance to axial and radial cutting forces and thereby significantly increases the surface quality and productivity.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart