• The item cannot be ordered due to missing prices.

Grooving toolholder, right-hand, Shank / groove width w: 20/2mm

Article no.: 273750 20/2

Select article variation and quantity

Shank / groove width w (mm) Unit price incl. VAT

Availability

  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Groove width w 2 mm
Application type right-hand
Through-coolant no
Grooving depth tmax 6 mm
Functional width L4 21.5 mm
Head length L1 33 mm
Shank width b 20 mm
Overall length L 125 mm
Screw 279815 6 (TX25; 6 Nm)
axial grooving possible yes
Type of product Boring bar

Identification & Classification

Article number 273750 20/2
EAN / GTIN 4045197484420
Manufacturer number 273750 20/2
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Made of high-tensile tool steel (> 1300 N/mm2). In conjunction with the convex insert clamping, the system achieves very high resistance to axial and radial cutting forces and thereby significantly increases the surface quality and productivity.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart