{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ Ds | 25 mm | |
Insert size | 11 mm | |
Application type | left-hand | |
Boring depth up to | 5×D | |
Through-coolant | yes | |
ISO code toolholder | A25S SDUCR/L11 | |
Setting angle κ | 93 degrees | |
suitable indexable insert | DC.. 11T3.. | |
Minimum pre-drill ⌀ Dmin | 32 mm | |
Centre offset L3 | 19 mm | |
Clamping height L2 | 24 mm | |
Overall length L | 250 mm | |
Overhang L1 | 125 mm | |
Insert screw | 269022 3 | |
Application | Internal longitudinal turning | |
Type of product | Boring bar |
Article number | 260339 25/11 | |
Manufacturer number | THC11715 |