{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ Ds | 12 mm | |
Insert size | 7 mm | |
Application type | left-hand | |
Boring depth up to | 5×D | |
Through-coolant | yes | |
ISO code toolholder | A12M SDUCR/L07 | |
Setting angle κ | 93 degrees | |
suitable indexable insert | DC.. 0702.. | |
Minimum pre-drill ⌀ Dmin | 16 mm | |
Centre offset L3 | 9.7 mm | |
Clamping height L2 | 11 mm | |
Overall length L | 150 mm | |
Overhang L1 | 60 mm | |
Insert screw | 269022 4 | |
Application | Internal longitudinal turning | |
Type of product | Boring Bar |
Article number | 260339 12/07 | |
Manufacturer number | THC11703 |