• The item cannot be ordered due to missing prices.

WN.G 080408 PR015S

Article no.: 252114 PR015S
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Grade Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert WNMG 080408
    Corner radius 0.8 mm
    Grade PR015S
    Tool material Carbide
    Main application S
    Cutting conditions slightly interrupted
    Chip breaker MU
    Tolerance M
    Cutting depth ap 0.5 mm - 3.5 mm
    Feed f 0.05 mm/rev. - 0.18 mm/rev.
    Cutting speed vc main application 25 m/min - 70 m/min
    Coating Megacoat Hard
    Number of changes/inserts 6
    Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 252114 PR015S
    EAN / GTIN 4960664837656
    Manufacturer number TLJ08637

    Application Table

    continuous
     
    irregular
     
    wet maximum
     

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart