{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | WNMG 080408 | |
Corner radius | 0.8 mm | |
Grade | PDL010 | |
Tool material | Carbide | |
Main application | N | |
Cutting conditions | slightly interrupted | |
Chip breaker | AH | |
Tolerance | G | |
Cutting depth ap | 1 mm - 3.5 mm | |
Feed f | 0.1 mm/rev. - 0.4 mm/rev. | |
Cutting speed vc main application | 200 m/min - 600 m/min | |
Coating | coated | |
Number of changes/inserts | 6 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 252114 PDL010 | |
EAN / GTIN | 4960664848584 |
This article |
Recommendations |
||
---|---|---|---|
WN.G 080408, Grade: PDL010 |
|||
Coating | coated | uncoated | uncoated |
Cutting conditions | slightly interrupted | slightly interrupted | slightly interrupted |
Cutting depth ap | 1 mm - 3.5 mm | 0.2 mm - 5 mm | 0.2 mm - 5 mm |
Chip breaker | AH | AM1 | AM1 |
Feed f | 0.1 mm/rev. - 0.4 mm/rev. | 0.05 mm/rev. - 0.6 mm/rev. | 0.05 mm/rev. - 0.6 mm/rev. |
Main application | N | N | N |
Cutting speed vc main application | 200 m/min - 600 m/min | 400 m/min - 700 m/min | 400 m/min - 700 m/min |