• The item cannot be ordered due to missing prices.

Clamp toolholder 32/19 mm

Article no.: 250017 32/19
  • Through-coolant: no

Product details

Technical Data

Shank size 32 mm
Insert size 19 mm
Application type left-hand
Through-coolant no
ISO code toolholder DCLNR/L 3232P19
suitable indexable insert CN.. 1906..
Functional width L4 40 mm
Overall length L 170 mm
Shim 259031 36
Shim screw 259025 12
Clamp, screw, spring 259035 7
Setting angle κ 95 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 250017 32/19
EAN / GTIN 4045197771995
Manufacturer number 250017 32/19

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Shank / insert size (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart