• The item cannot be ordered due to missing prices.

Clamp toolholder 25/16 mm

Article no.: 250017 25/16
  • Through-coolant: no

Product details

Technical Data

Application type left-hand
Through-coolant no
Setting angle κ 95 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 250017 25/16
EAN / GTIN 4045197771971
Manufacturer number 250017 25/16

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Shank / insert size (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart