• The item cannot be ordered due to missing prices.

HiPer-Drill cutter insert m7 24 mm

Article no.: 231645 24

Select article variation and quantity

⌀ D (mm) Unit price incl. VAT
  • Tool material: Carbide
  • Point angle: 160
  • Use for drilling: Drilling through a stack
  • Semi-Standard: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series HiPer-Drill
    ⌀ D 24 mm
    Grade HB3040
    Tool material Carbide
    Point angle 160 degrees
    for base body size 24
    Feed f in steel < 750 N/mm2 0.33 mm/rev.
    Use for drilling Drilling through a stack
    Semi-Standard yes
    Number of cutting edges Z 2
    Number of changes/inserts 1
    Coating TiAlN
    Type of product Cutter insert for boring

    Identification numbers & Classifications

    Article number 231645 24
    EAN / GTIN 4062406162986
    Manufacturer number 231645 24

    Application Table

    Steel < 500 N/mm²
    P
    140
    Steel < 750 N/mm²
    P
    120
    Steel < 900 N/mm²
    P
    100
    GG(G)
    K
    80
    wet maximum
     
    wet minimum
     
    dry
     

    Description

    Version:

    Vee ground cutter inserts for precise positioning and stable seating.
    Concentricity when assembled ≤ 20 µm. For holes up to IT9 accuracy.
    Special pyramidal point geometry, optimal spot drilling – even with unstable conditions and long tool overhangs.
    Such as when processing sheet metal and steel girders. Also suitable for stack drilling.

    Note:

    1×D maximum drilling depth without through-coolant.
    Cutting data applies for the base body 5×D.
    Drill pilot holes exclusively with cutter insert of the same type.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart