{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | HiPer-Drill | |
⌀ D | 17.8 mm | |
Grade | HB3040 | |
Tool material | Carbide | |
Point angle | 160 degrees | |
for base body size | 17 | |
Feed f in steel < 750 N/mm2 | 0.26 mm/rev. | |
Use for drilling | Drilling through a stack | |
Semi-Standard | yes | |
Number of cutting edges Z | 2 | |
Number of changes/inserts | 1 | |
Coating | TiAlN | |
Type of product | Cutter insert for boring |
Article number | 231645 17,8 | |
EAN / GTIN | 4062406162856 | |
Manufacturer number | 231645 17,8 |
This article |
Recommendations |
||
---|---|---|---|
HiPer-Drill cutter insert m7 17,8 mm |
|||
⌀ D | 17.8 | 17.8 | 17.8 |
Number of changes/inserts | 1 | 1 | 1 |
Tool material | Carbide | Carbide | Carbide |
Grade | HB3040 | HB7530 | HB7630 |
Point angle | 160 | 135 | 135 |
Serie | HiPer-Drill | HiPer-Drill | HiPer-Drill |
Type of product | Cutter insert for boring | Cutter insert for boring | Cutter insert for boring |