• The item cannot be ordered due to missing prices.

Indexable milling cutter 90° MFWN 100/5 mm

Article no.: 225615 100/5

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: Plunging; End milling
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 100 mm
Number of cutting edges Z 5
Shank type with bore
Setting angle κ 90 degrees
Milling application Plunging; End milling
Through-coolant yes
maximum cutting depth ap max 8 mm
Overall length Ltot 50 mm
Mounting bore ⌀ 32 mm
suitable indexable insert WNMU 0806..
Insert screw 229700 (T15; 4.2 Nm)
Shim 229751
Type of product End / face mill

Identification numbers & Classifications

Article number 225615 100/5
EAN / GTIN 4960664647620
Manufacturer number THN04692

Description

Version:

Milling cutter with double-sided indexable inserts.
The combination of approach angle, chip chamber design as well as the geometries and cutting angles of the indexable inserts ensure outstanding metal removal rates, chip clearance, working life, and low cutting forces, and hence high cost-effectiveness.

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart