• The item cannot be ordered due to missing prices.

Circular mill 12/M5

Article no.: 217253 12/M5

Select article variation and quantity

Type Unit price incl. VAT
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    smallest hole ⌀ D 9.6 mm - 11.7 mm
    Thread size M M5 mm
    Material of milling tool with thread steel
    Through-coolant yes
    Tool exchange PowerCard
    for insert type P12
    Internal ⌀ d1 9.5 mm
    maximum cutting depth Smax 1.1 mm
    Overhang L1 10 mm
    Overall length Ltot 13.5 mm
    Shank type with thread
    Set of insert screws 219832 (8IP; 1.0 Nm)
    Hole ⌀ 16 mm
    Thread depth 10 mm
    Type of product Circular mills

    Identification numbers & Classifications

    Article number 217253 12/M5
    EAN / GTIN 4045197597878
    Manufacturer number 217253 12/M5

    Description

    Note:

    The actual groove depth Smax is calculated as follows: (D-d1) / 2.

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart