{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
smallest hole ⌀ D | 22 mm - 37 mm | |
Thread size M | M8 mm | |
Material of milling tool | with thread steel | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
for insert type | P26 | |
Internal ⌀ d1 | 13.6 mm | |
maximum cutting depth Smax | 11.5 mm | |
Overhang L1 | 18 mm | |
Overall length Ltot | 22.6 mm | |
Shank type | with thread | |
Set of insert screws | 219819 (20IP; 5.7 Nm) | |
Hole ⌀ | 16 mm | |
Thread depth | 18 mm | |
Type of product | Circular mills |
Article number | 217253 27/M8 | |
EAN / GTIN | 4045197597892 | |
Manufacturer number | 217253 27/M8 |