{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Softcut® | |
ISO code indexable insert | APMT 180512 SR | |
Type | ST1400 | |
Corner radius | 1.2 mm | |
Grade | HB7520 | |
Tool material | Carbide | |
Feed fz per tooth | 0.25 mm | |
Type of product | Indexable insert for milling |
Article number | 215238 ST1400 | |
EAN / GTIN | 4045197600998 | |
Manufacturer number | 215238 ST1400 |