• The item cannot be ordered due to missing prices.

GARANT Softcut® 90° shoulder mill MTC 50/4 mm

Article no.: 215160 50/4
  • Setting angle κ: 90
  • Milling application: Corner milling; Circular milling; Ramping
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Machining strategy: MTC
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Product details

Technical Data

Series Softcut®
Cutting edge ⌀ DC 50 mm
Number of cutting edges Z 4
Shank type with bore
Setting angle κ 90 degrees
Milling application Corner milling; Circular milling; Ramping
Spacing of the cutters unequal spacing
Through-coolant yes
Machining strategy MTC
Tool exchange PowerCard
Overall length Ltot 40 mm
Mounting bore ⌀ 22 mm
⌀ D3 44 mm
Circular interpolation milling ⌀ Dmin 94 mm
Circular interpolation milling ⌀ Dmax 98 mm
Circular interpolation milling ap 0.9 mm
Ramping angle αmax 0.68 degrees
Ramping length L for αmax 41.95 mm
suitable indexable insert AP.. 1805..
Pack of insert screws 219808 (15IP; 3.8 Nm)
Type of product End / face mill

Identification numbers & Classifications

Article number 215160 50/4
EAN / GTIN 4045197349279
Manufacturer number 215160 50/4

Description

Version:

High precision square shoulder milling cutter with irregular pitch for very smooth cutting, very high precision and cutting power. High performance indexable square shoulder milling cutter with special geometry for reduced cutting forces for MTC applications under unstable conditions or for spindles with low drive power.

Application:

For corner milling to large depths, also slotting. General use in all steels including stainless steels.
Especially for MTC (Multi Task Cutting) use on the new generation of turning / milling centres (MTM).

Note:

Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP.
The insert pocket must be modified when using indexable inserts with a radius greater than 3.1 mm.

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ D / number of teeth Z (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart