{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Softcut® | |
Cutting edge ⌀ DC | 125 mm | |
Number of cutting edges Z | 8 | |
Shank type | with bore | |
Setting angle κ | 90 degrees | |
Milling application | Corner milling; Circular milling; Ramping | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Machining strategy | MTC | |
Tool exchange | PowerCard | |
Overall length Ltot | 63 mm | |
Mounting bore ⌀ | 40 mm | |
⌀ D3 | 119 mm | |
Circular interpolation milling ⌀ Dmin | 244 mm | |
Circular interpolation milling ⌀ Dmax | 248 mm | |
Circular interpolation milling ap | 0.85 mm | |
Ramping angle αmax | 0.24 degrees | |
Ramping length L for αmax | 116.95 mm | |
suitable indexable insert | AP.. 1805.. | |
Pack of insert screws | 219808 (15IP; 3.8 Nm) | |
Type of product | End / face mill |
Article number | 215160 125/8 | |
EAN / GTIN | 4045197349378 | |
Manufacturer number | 215160 125/8 |
This article |
Recommendations |
||
---|---|---|---|
GARANT Softcut 90° shoulder mill MTC 125/8 mm |
|||
Overall length Ltot | 63 | 63 | 63 |
Through-coolant | yes | yes | yes |
suitable indexable insert | AP.. 1805.. | BG.. 15L5.. | SO.. 1205.. |
Shank type | with bore | with bore | with bore |
Cutting edge ⌀ DC | 125 | 125 | 125 |
Setting angle κ | 90 | 90 | 90 |
Type of product | End / face mill | End / face mill | End / face mill |