{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 63 mm | |
Number of cutting edges Z | 5 | |
Shank type | with bore | |
Setting angle κ | 45 degrees | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
maximum external ⌀ Dmax | 76 mm | |
Overall length Ltot | 40 mm | |
Mounting bore ⌀ | 22 mm | |
suitable indexable insert | SE.. 1203.. | |
Clamp screw for insert | 219862 (25IP; 6 Nm) | |
Shim | 219860 | |
Clamp screw for shim | 219861 (TX8) | |
Type of product | Face mill |
Article number | 213890 63/5 | |
EAN / GTIN | 4045197666536 | |
Manufacturer number | 213890 63/5 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Indexable face mill 45° 63/5 mm |
|||||
Number of cutting edges Z | 5 | 5 | 5 | 5 | 5 |
Mounting bore ⌀ | 22 | 22 | 27 | 22 | 22 |
suitable indexable insert | SE.. 1203.. | SN.U ;ON.U | POMX 10T5.. | OF.. 050405 | SE.. 1204.. |
Shank type | with bore | with bore | with bore | with bore | with bore |
Cutting edge ⌀ DC | 63 | 63 | 63 | 63 | 63 |
Spacing of the cutters | unequal spacing | unequal spacing | unequal spacing | unequal spacing | unequal spacing |
Type of product | Face mill | Face mill | Face mill | Face mill | Face Mill |