• The item cannot be ordered due to missing prices.

Indexable face mill 45° 63/5 mm

Article no.: 214202 63/5

Select article variation and quantity

⌀ D / number of effective cutting edges Z (mm) Unit price incl. VAT
  • Number of cutting edges Z: 5
  • Setting angle κ: 45
  • Spacing of the cutters: unequal spacing
  • Machining strategy: MTC

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 63 mm
    Number of cutting edges Z 5
    Shank type with bore
    Setting angle κ 45 degrees
    Spacing of the cutters unequal spacing
    Machining strategy MTC
    maximum external ⌀ Dmax 76 mm
    Overall length Ltot 48 mm
    Mounting bore ⌀ 22 mm
    suitable indexable insert SE.. 1204..
    Pack of insert screws 219848 (20IP; 5.7 Nm)
    Standard Works standard
    Type of product Face Mill

    Identification numbers & Classifications

    Article number 214202 63/5
    EAN / GTIN 4067263001904
    Manufacturer number 214202 63/5

    Description

    Version:

    Without through-coolant feed.

    Note:

    Use GARANT torque screwdriver TQ No. 211750 size 5.7 with bit No. 674252 size 20IP.

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart