• The item cannot be ordered due to missing prices.

XDLT 120408 ER INOX

Article no.: 212979 INOX

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert XDLT 120408 ER
Type INOX
Corner radius 0.8 mm
Grade HB7635
Tool material Carbide
Programming radius at ap max 2.6 mm
maximum cutting depth ap max 1.8 mm
Feed fz per tooth 1.07 mm
Number of changes/inserts 4
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 212979 INOX
EAN / GTIN 4045197581822
Manufacturer number 212979 INOX

Application Table

INOX < 900 N/mm²
M
150
INOX > 900 N/mm²
M
110
Ti > 850 N/mm²
S
45
wet maximum
 
dry
 

Description

Note:

Standard application values for ae = 0.5 … 1×D / ap max

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart