• The item cannot be ordered due to missing prices.

Solid carbide router cutter compacting cut coarse 5 mm

Article no.: 209420 5
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Milling profile: staggered teeth
  • Type: W
  • Tolerance nominal ⌀: h10

Product details

Technical Data

Cutting edge ⌀ DC 5 mm
Coating uncoated
Toothing grit designation coarse
Tool material Solid carbide
Standard Manufacturer’s standard
Milling profile staggered teeth
Type W
Tolerance nominal ⌀ h10
No. of teeth Z 2
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.5×D for side milling
Shank DIN 6535 HA with h6
Through-coolant no
Flute length Lc 16 mm
Overall length L 50 mm
Shank ⌀ Ds 5 mm
Feed f for side milling in POM GF25 0.12 mm/rev.
Feed f for side milling in PEEK CF30 0.09 mm/rev.
Colour ring yellow
Shank tolerance h6
Corner chamfer angle 90 degrees
Type of product Router

Identification numbers & Classifications

Article number 209420 5
EAN / GTIN 4045197477705
Manufacturer number 209420 5

Application Table

PVDF GF20
N
120
POM GF25
N
120
PA 66 GF30
N
100
PEEK GF30
N
100
PTFE CF25
N
120
PEEK CF30
N
110
GRP
N
120
CRP
N
120
wet maximum
 
dry
 
Air
 

Description

Version:

High performance diamond-pattern teeth for efficient machining of fibre-reinforced composites. For slot cutting in the roughing range.
Compacting cut, the material is pushed down on to the substrate. Highly suitable for thin materials.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart