• The item cannot be ordered due to missing prices.

Solid carbide router cutter compacting cut coarse 4 mm

Article no.: 209420 4

Select article variation and quantity

⌀ h10 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Milling profile: staggered teeth
  • Type: W
  • Tolerance nominal ⌀: h10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 4 mm
Coating uncoated
Toothing grit designation coarse
Tool material Solid carbide
Standard Manufacturer’s standard
Milling profile staggered teeth
Type W
Tolerance nominal ⌀ h10
No. of teeth Z 2
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.5×D for side milling
Shank DIN 6535 HA with h6
Through-coolant no
Flute length Lc 16 mm
Overall length L 50 mm
Shank ⌀ Ds 4 mm
Feed f for side milling in POM GF25 0.1 mm/rev.
Feed f for side milling in PEEK CF30 0.07 mm/rev.
Colour ring yellow
Shank tolerance h6
Corner chamfer angle 90 degrees
Type of product Router

Identification numbers & Classifications

Article number 209420 4
EAN / GTIN 4045197477699
Manufacturer number 209420 4

Application Table

PVDF GF20
N
120
POM GF25
N
120
PA 66 GF30
N
100
PEEK GF30
N
100
PTFE CF25
N
120
PEEK CF30
N
110
GRP
N
120
CRP
N
120
wet maximum
 
dry
 
Air
 

Description

Version:

High performance diamond-pattern teeth for efficient machining of fibre-reinforced composites. For slot cutting in the roughing range.
Compacting cut, the material is pushed down on to the substrate. Highly suitable for thin materials.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart