• The item cannot be ordered due to missing prices.

GARANT Master Titan HSS-PM roughing end mill HPC, TiAlN, ⌀ k10 DC / R1: 32/2,0mm

Article no.: 192940 32/2,0

Select article variation and quantity

⌀ k10 DC / R1 (mm) Unit price incl. VAT
  • Tool material: HSS PM
  • Standard: DIN 844
  • Milling profile: HR
  • Tolerance nominal ⌀: k10
  • No. of teeth Z: 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Titan
Cutting edge ⌀ DC 32 mm
Coating TiAlN
Tool material HSS PM
Standard DIN 844
Milling profile HR
Tolerance nominal ⌀ k10
No. of teeth Z 6
Corner radius R1 2 mm
Helix angle 40 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.5×D for side milling
Shank DIN 6535 HB to h6
Through-coolant yes
Machining strategy HPC
Flute length Lc 53 mm
Overhang length L1 incl. recess 70 mm
Recess ⌀ D1 31 mm
Overall length L 133 mm
Shank ⌀ Ds 32 mm
Feed fz for side milling in INOX > 900 N/mm2 0.06 mm
Feed fz for side milling in titanium > 850 N/mm2 0.07 mm
Colour ring pink
Type of product End / face mill

Identification numbers & Classifications

Article number 192940 32/2,0
EAN / GTIN 4062406300371
Manufacturer number 192940 32/2,0

Application Table

INOX < 900 N/mm²
M
30
INOX > 900 N/mm²
M
28
Ti > 850 N/mm²
S
28
wet maximum
 

Description

Version:

Innovative knurled profile and optimised flute geometry for a evacuating a high volume of chips at very high process reliability. Increased tool life due to precise alignment of the through-coolant with the cutting edges.

Advantage:

New type of tool material; problem solver under unstable machining conditions.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart