• The item cannot be ordered due to missing prices.

GARANT Master Titan HSS-PM roughing end mill HPC, TiAlN, ⌀ k10 DC / R1: 16/4,0mm

Article no.: 192940 16/4,0

Select article variation and quantity

⌀ k10 DC / R1 (mm) Unit price incl. VAT
  • Tool material: HSS PM
  • Standard: DIN 844
  • Milling profile: HR
  • Tolerance nominal ⌀: k10
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Titan
Cutting edge ⌀ DC 16 mm
Coating TiAlN
Tool material HSS PM
Standard DIN 844
Milling profile HR
Tolerance nominal ⌀ k10
No. of teeth Z 4
Corner radius R1 4 mm
Helix angle 40 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.5×D for side milling
Shank DIN 6535 HB to h6
Through-coolant yes
Machining strategy HPC
Flute length Lc 32 mm
Overhang length L1 incl. recess 42 mm
Recess ⌀ D1 15 mm
Overall length L 92 mm
Shank ⌀ Ds 16 mm
Feed fz for side milling in INOX > 900 N/mm2 0.03 mm
Feed fz for side milling in titanium > 850 N/mm2 0.035 mm
Colour ring pink
Type of product End / face mill

Identification numbers & Classifications

Article number 192940 16/4,0
EAN / GTIN 4062406300326
Manufacturer number 192940 16/4,0

Application Table

INOX < 900 N/mm²
M
30
INOX > 900 N/mm²
M
28
Ti > 850 N/mm²
S
28
wet maximum
 

Description

Version:

Innovative knurled profile and optimised flute geometry for a evacuating a high volume of chips at very high process reliability. Increased tool life due to precise alignment of the through-coolant with the cutting edges.

Advantage:

New type of tool material; problem solver under unstable machining conditions.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart